Shop All Medical Carts & Cabinets
Aek
Naloxone Distribution Giveaway Cabinet 30Unit
Mfr # EN9554
Zoro # G207050355
product price: $714.99
/ea
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Depth 4"
- Color White
- Width 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9554
- Zoro # G207050355
- UPC # 690277848483
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Depth | 4" |
Width | 17" |
Details
Material | Metal |
Color | White |
Description
Health Departments and State Agencies are pulling out all the stops to try to increase access to Naloxone in atrisk populations These indoor cabinets allow for easy access a professional appearance and are vastly less expensive than Naloxone Vending Machines This version holds 30 full boxes of Narcan brand Naloxone
- •For use with Naloxone
- •Features Boxes are mounted to back of cabinet using velcro; Comes with Velcro dots; This system keeps you organized, no boxes falling all over the place
- •Includes Velcro Dots
- •No Medication Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROLIFE Microlife BP3GQ1-3P BPM2 - Advanced Blood Pressure Monitor (BP3GQ1-3P)
- FERNO Basket Stretcher, 2500 lb., 85 In., Red (RE1125)
- FIRST VOICE Cohesive Bandage, Blue, 3" x 5 yd., PK8 (TS-3189-8DB)
- GLAXOSMITHKLINE Ibuprofen, Tablets, Dispenser Box, 200mg, 2/PK, 50 Doses/BX, Red (GKC15489)
- AEK Outdoor Waterproof Naloxone Overdose Emergency Cabinet Plastic (EN9543)
- AEK Naloxone Overdose Emergency Cabinet NonLocking With Alarm (EN9418)
- AEK Naloxone Overdose Emergency Cabinet NonLocking No Alarm SpanishEnglish (EN9528)
- AEK Narcan Plastic Case Holds 3 Boxes (EN9548)
- AEK AED Cabinet Conversion Kit Epinephrine Naloxone and Bleed Pack (EN9991)
- AEK AED Naloxone Overdose Emergency Kit Combination Cabinet (EN9993)
- AMERICAN HOSPITAL SUPPLY Wall Mounted AED Cabinet, Without Alarm, Large (AHS-AEDC-LB)
- Aek Medical Carts & Cabinets