Shop All Equipment & Container Labels
Aek
Magnetic Cabinet Label First Aid Supplies
Mfr # EN9454
Zoro # G007050272
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend First Aid Supplies
- Material Magnetic
- Legend/Background Color White with Red Text
- Width 1"
- Tape Strip Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9454
- Zoro # G007050272
- UPC # 682670988866
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Width | 1" |
Tape Strip Length | 10" |
Details
Item | Label |
Legend | First Aid Supplies |
Material | Magnetic |
Legend/Background Color | White with Red Text |
Description
This magnetic label is a perfect way to protect your options for future changes to your cabinet and storage requirements Text reads First Aid Supplies
- •For use with AEK/Illinois Supply Brand cabinets
- •Features These dome labels work with any AED cabinet but are especially created for our LiveSaferTM line of customizable, changeable modular first aid cabinets.
- •Includes Red Text Reads: First Aid Supplies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE 8377EV 2XL Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- ERGODYNE Orange Type R Class 2 Economy Two-Tone V (8229Z)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A1 Cut Level, Uncoated, 2XL, 1 PR (2131-XXL (11))
- RADIANS XL Syn LTHR Glove (DPG781XL)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86129 (86129)
- BRADY Machine/Equipment Label, English, PK5 (86783)
- ZORO SELECT Label, Electrical Hazard, 3-1/2 in. H, PK5, HWL-535-708-5PK (HWL-535-708-5PK)
- KLEIN TOOLS Caution Tape, Barricade, CAUTION-BURIED ELECTRIC LINE, Red, 1000-Foot (58003)
- BRADY Floor Marking Tape, Square, 3 In.W, 100 ft. (121368)
- LABELMASTER Explosive Class 1.4 D, PK25 (PSR72)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-732-5PK (HWL-535-732-5PK)
- Aek Safety Labels