Shop All First Aid Kits
Aek
Magnetic Cabinet Label Choking First Aid Kit
Mfr # EN9464
Zoro # G707052859
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Magnetic
- Width 1"
- Legend Style Choking First Aid Kit
- Color White with Red Text
- Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9464
- Zoro # G707052859
- UPC # 682670988965
- Country of Origin United States
- Category First Aid Kits
Dimensions
Width | 1" |
Length | 10" |
Details
Material | Magnetic |
Legend Style | Choking First Aid Kit |
Color | White with Red Text |
Item | Label |
Description
This magnetic label is a perfect way to protect your options for future changes to your cabinet and storage requirements Text reads Choking First Aid Kit
- •For use with AEK/Illinois Supply Brand cabinets
- •Features These dome labels work with any AED cabinet but are especially created for our LiveSaferTM line of customizable, changeable modular first aid cabinets.
- •Includes Red Text Reads: Choking First Aid Kit
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONAIR Hairdryer, Handheld, White, 1875 Watts (247W)
- BANANA BOAT Sport Performance Continuous Spray Sunscreen 6 oz (03179)
- ZOLL Powerheart G3 AED Polarized Adult Defibrillation Pads (9660-001)
- ILC Replacement for Cables AND Sensors C2373p0 (C2373P0 CABLES AND SENSORS)
- AEK Choking First Aid Kit LIfeVac Cabinet (EN9591)
- AEK Bee Sting Emergency Kit (EN9587)
- AEK Texas Compliant Bleeding Control Kit (EN9450)
- AEK Burn First Aid Kit Cabinet (EN9590)
- AEK CAT Tourniquet Blue (EN9432)
- AEK CAT Tourniquet Orange (EN9431)
- FIRST AID ONLY First Aid Kit Refill, 1"X3" Blue Metal Detectable Bandages, 25 Per Box (FAE-3010)
- Aek First Aid Kits