Shop All Work Shirts
Aek
Keep Calm and Stab Their Thigh Size L
Mfr # EN9541
Zoro # G707050435
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Material 100% Cotton
- Fabric Weight KEEP CALM AND STAB THEIR THIGH - AllergyEmergencyKitcom
- Features KEEP CALM AND STAB THEIR THIGH
- Sleeve Length Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9541
- Zoro # G707050435
- UPC # 690277848353
- Country of Origin United States
- Category Work Shirts
Dimensions
Sleeve Length | Short Sleeve |
Details
Item | Stay Calm T-Shirt |
Color | Red |
Material | 100% Cotton |
Fabric Weight | KEEP CALM AND STAB THEIR THIGH - AllergyEmergencyKitcom |
Features | KEEP CALM AND STAB THEIR THIGH |
Description
A quality red TShirt with white print to help you spread the word on how to handle an Allergy Emergency Text Reads Keep Calm And Stab Their Thigh AllergyEmergencyKitcom with an illustration of someone holding an Epinephrine AutoInjector
- •Features 100% Cotton; Made in the USA
- •Includes White graphic depicting a hand holding an Epinephrine Auto-Injector and white text "KEEP CALM AND STAB THEIR THIGHAllergyEmergencyKit.com"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Air, Carbon Monoxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-50-200)
- LYLE Plastic Lockout Tagout Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (LCU4-0425-NP_10X7)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Hi-Vis Yellow (A010EA00)
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- DICKIES Short Sleeve Polo, Black English Red, 3XL (LS66ER RG 3XL)
- CARHARTT Long Sleeve T-Shirt, Black, 3XL (K126-BLK 3XL REG)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- DICKIES Short Sleeve Shirt, Black Smoke, L (05BKSM RG L)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, L (SP24SG SSLL)
- UTILITY PRO Long Slv, Perimeter Insect Guard Tee, 2XL (UHV856OLV-XXL)
- CARHARTT K87 Pocket T-Shirt Limited-Time Colors - Sizes S-2XL Reg (K87-G96 REG SML)
- Aek Workwear and Protective Clothing