Aek

HomeClassroom Inhaler Emergency Panel holds 4


product price: $34.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color White
  • Width 8"
  • Height 0.25"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 8"
Height 0.25"

Details

Color White

Description

High quality backed Hook and Loop panel gives you room and flexibility to mount any asthma supplies you want any brandmodel of the autoinjectors bottles of emergency aids inhalers etc Holds 4 Mounts to any wall with four screws Includes Hook and Loop for attachment of supplies


  • •For use with Epinephrine Auto Injectors or Asthma Inhalers
  • •Features Mounts to any wall with four screws or velcro; Includes magnets in case you want to stick it to your refrigerator; Neutral white design blends in with any décor; Includes plenty of velcro for easy attachment of any supplies you want on your board.
  • •Includes Velcro for easy attachment of supplies, Stickers for "Allergy Emergency Kit" and "Asthma Inhalers", and Magnets to place on refrigerator.
  • •No Medication Included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.