Shop All Medical Carts & Cabinets
Aek
HomeClassroom Allergy Emergency Panel holds 6
Mfr # EN9361
Zoro # G407050636
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Height 0.25"
- Width 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9361
- Zoro # G407050636
- UPC # 682670988415
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Height | 0.25" |
Width | 8" |
Details
Color | White |
Description
High quality backed Hook and Loop panel gives you room and flexibility to mount any allergy supplies you want any brandmodel of the autoinjectors bottles of emergency aids inhalers etc Holds 6 Mounts to any wall with four screws Includes Hook and Loop for attachment of supplies
- •For use with Epinephrine Auto Injectors or Asthma Inhalers
- •Features Mounts to any wall with four screws or velcro; Includes magnets in case you want to stick it to your refrigerator; Neutral white design blends in with any décor; Includes plenty of velcro for easy attachment of any supplies you want on your board.
- •Includes Velcro for easy attachment of supplies, Stickers for "Allergy Emergency Kit" and "Asthma Inhalers", and Magnets to place on refrigerator.
- •No Medication Included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE PhysiciansCare Medications (90014-004)
- TRESEMME Tresemme Moisture Rich Luxurious Moisture Rich Conditioner 28 oz., PK6 (39375)
- DYNAREX Butterfly Wound Close, 1/2x2-3/4in, PK2400 (3616)
- COVIDIEN Sharps Container, 3 Gal., Auto Drop, PK3 (KDGG019886)
- AEK AED Single Bleeding Control Emergency Kit Combination Cabinet (EN9693)
- AEK Narcan Plastic Case Holds 3 Boxes (EN9548)
- AEK AED Naloxone Overdose Emergency Kit Combination Cabinet (EN9993)
- AEK 16Unit Epinephrine Auto Injector Storage Panel for School Nurses Offices holds 16 (EN9371)
- AEK Naloxone Overdose Emergency Cabinet NonLocking With Alarm (EN9418)
- AEK Complete Choking First Aid Cabinet with LiveVac Signage Included (EN10013)
- TUHOME Artemisa Medicine Cabinet, Double Door, Mirror, One External Shelf, White (GLB6749)
- Aek Medical Carts & Cabinets