Shop All Disposable Gloves
Aek
Gloves, 6 mil Palm, Nitrile, Powder-Free, S, Blue
Mfr # EN9440
Zoro # G507050239
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Glove Material 100% Nitrile. Powder Free.
- Material Nitrile
- Palm Thickness 6 mil
- Powdered/Powder-Free Powder-Free
- Disposable Glove Type Medical Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9440
- Zoro # G507050239
- UPC # 682670988729
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Gloves |
Disposable Glove Material | 100% Nitrile. Powder Free. |
Color | Blue |
Material | Nitrile |
Palm Thickness | 6 mil |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Medical Grade |
Texture | Diamond Grip |
Description
The ONLY lab tested and approved glove for first responders at risk of overdose emergencies Patented Diamond Grip technology ensures a nonslip grip Exceptional puncture resistance and superior break strength 100 nitrile powder free and with NO fillers 6 Mil fingertip Box of 100
- •Features Lab tested and approved for first responders
- • Patented Diamond Grip technology ensures a non-slip grip
- • 100% nitrile, powder free and with NO fillers that weaken the strength properties of nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS AirSpecs Steel Mesh Chain Saw Goggles (GG-50)
- PIP Electrical Rated Gloves, Class 1, Sz 10, PR (155-1-14/10)
- NMC Caution Face Shield Protection Sign (C155P)
- MUCK BOOT CO Boots, Size 5, 16" Height, Black, Plain, PR (CHH-000A/5)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 90 PK, Purple (55084)
- PIP Ambi-Dex, Latex Disposable Gloves, 14 mil Palm, Latex, Powder-Free, L (9), 50 PK, Blue (2550/L)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Orange (GWON46100)
- CONDOR Disposable Gloves, 4 mil Palm, Natural Rubber Latex, Powdered, XL, 100 PK, Natural (53CV58)
- 212 PERFORMANCE NTG-05, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (NTG-05-009)
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 100 PK, Purple (KCC55082)
- ZORO SELECT Disposable Gloves, Nitrile, 4 mil, Powder-Free, Latex-Free, S, Blue, 10 Boxes of 100 (NitrileSB)
- Aek Gloves & Hand Protection