Shop All Medical Equipment Bags & Cases
Aek
First Responder Overdose Emergency Kit Case Includes Metal Wall Hanger
Mfr # EN9995
Zoro # G007050524
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Resin Case, Metal Hanger
- Height 2.5"
- Color Case: Purple, Metal Hanger: White
- Width 9.5"
- Weight 1.05 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9995
- Zoro # G007050524
- UPC # 682670987661
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 2.5" |
Width | 9.5" |
Length | 10.5" |
Details
Material | Resin Case, Metal Hanger |
Item | Case |
Color | Case: Purple, Metal Hanger: White |
Weight | 1.05 lbs |
Description
This grab and go Overdose Emergency Kit case holds up to 8 loose doses of Narcan brand Naloxone as well as a fullsize instruction sheet This version comes with a white metal wall hanger for easy wall mounting
- •For use with Narcan Brand Naloxone or Generic Naloxone
- •Features Non-Locking mini suitcase style carrying case for rapid use! White Metal Wall Hanger to hang on wall for quick access; Doses are removed from Narcan box and placed for quick access using Velcro Coins.
- •To use with Public Spaces
- •Includes White Metal Wall Hanger. Laminated instruction sheet.
- •Capacity of 8 Doses of Narcan Brand Naloxone
- •No Medication Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aerosol Spray Bandage, 1 oz., PK4 (90447)
- PROPAC Cert Mini Kit (K3922)
- ZORO SELECT Bulk Emergency Medical Kit, Fabric (54596)
- ILC Replacement for Light Bulb / Lamp E102244c replacement light bulb lamp (E102244C LIGHT BULB / LAMP)
- AEK Opioid Overdose Response Kit Insulated Tote Economy4 PK (EN9555)
- AEK Economy Allergy Emergency Kit Case Includes Metal Wall Hanger (EN9994)
- AEK Original Allergy Emergency Kit for Restaurants (EN9394)
- AEK Conspicuous SelfCarry Bag Emergency Epinephrine For Allergic Reactions (EN9387)
- AEK Athletic Coach EMERGENCY MEDICAL SUPPLIES Insulated Bag (EN9386)
- AEK 32 Unit Epinephrine Storage Polybag Kit (EN9354)
- MEDSOURCE Trauma Bag, Red (MS-B3403)
- Aek Medical Equipment Bags & Cases