Shop All Medical Equipment Bags & Cases
Aek
First Responder Overdose Emergency Kit Case for Vehicles
Mfr # EN9419
Zoro # G607050535
$66.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Resin
- Length 10.5"
- Height 2.5"
- Color Purple
- Weight 1.05 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aek
- MFR # EN9419
- Zoro # G607050535
- UPC # 682670987678
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Length | 10.5" |
Height | 2.5" |
Width | 9.5" |
Details
Material | Resin |
Item | Case |
Color | Purple |
Weight | 1.05 lbs |
Description
This grab and go case for Naloxone is a favorite of police fire and ambulance firstresponders but it is also very handy for buildings Keep Naloxone visible so when its needed it is readily available This version is meant for vehicles Holds up to 8 loose doses
- •For use with Narcan Brand Naloxone or Generic Naloxone
- •Features Non-Locking mini suitcase style carrying case for rapid use! Mounts to Wall using included Velcro.; Doses are removed from Narcan box and placed for quick access using Velcro Coins.
- •Includes Laminated instruction sheet.
- •No Medication Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Abdominal Binder, 3 Panel, 9", Medium, 45" - 60", Ea (781932)
- ZOLL Chewable Aspirin, Medicinal Count 36 x 1 (8911-000160-01)
- STENS Walker 5715-4 Solid Wheel Assembly 175-617 (175-617)
- ZINSSER Roll-A-Tex Indoor and Outdoor Texture Additive 1 lb (22233)
- AEK Opioid Overdose Emergency Kit Naloxone Insulated Case 6 Pk (EN9550)
- AEK 32 Unit Epinephrine Storage Polybag Kit (EN9354)
- AEK Epinephrine Inhaler Duffle Duffel Bag Does Not Use Hook and Loop Mounting System (EN9381)
- AEK Original Allergy Emergency Kit for Restaurants (EN9394)
- AEK Economy Allergy Emergency Kit Case Includes Metal Wall Hanger (EN9994)
- AEK Athletic Coach EMERGENCY MEDICAL SUPPLIES Insulated Bag (EN9386)
- ZING Employee PPE Kit, 4 Components, PK60 (7491)
- Aek Medical Equipment Bags & Cases