Shop All First Aid Kits
Aek
First Aid Plastic Case
Mfr # EN9987
Zoro # G307052907
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.25"
- Depth 2.75"
- Color White
- Length 13.688"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9987
- Zoro # G307052907
- UPC # 682670987920
- Country of Origin United States
- Category First Aid Kits
Dimensions
Width | 9.25" |
Depth | 2.75" |
Length | 13.688" |
Details
Color | White |
Item | Case |
Description
Empty White First Aid Box with Label Sleeve and Hook and Loop Hook Mounting This first aid case is fitted with Hook and Loop so it sticks prominently in your LiveSafer cabinet Label Sleeve allows you to put the label of your choice on the case Empty plastic first aid case holds up to 36units of product and features a gasket and polypropylene handle hanger Features a fixed horizontal shelfdivider
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Control Antimicrobial Foam Skin Cleanser, Fresh Scent, 1000 mL Bottle (91554)
- DYNAREX Non-Toxic Instant Cold Pack, 5 x 9In, PK24 (4518)
- BOAT BLING Boat Bling CS-0032 Condition Sauce - Professional Moisturizing Conditioner w/UV Protection, 32 oz. (CS0032)
- HUNTER AMENITIES Dental Kit, Boxed, PK100 (HAIS-TOBR01)
- AEK Burn First Aid Kit Cabinet (EN9590)
- AEK Bee Sting Emergency Kit (EN9587)
- AEK Choking First Aid Kit LIfeVac Cabinet (EN9591)
- AEK QuickClot 3inch by 4 Foot (EN9435)
- AEK Choking First Aid Kit 3D Sign (EN10012)
- AEK Texas Compliant Bleeding Control Kit (EN9450)
- MEDI-FIRST Bulk Emergency Medical Kit, Cordura (73901)
- Aek First Aid Kits