Shop All Facility Signs
Aek
EpinephrineAllergy Emergency Kit 3D Sign
Mfr # EN9341
Zoro # G007050265
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend EPINEPHRINE AUTO-INJECTOR Allergy Emergency Kit
- Width 6"
- Sign Background Color Red
- Depth 3"
- Length 7.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9341
- Zoro # G007050265
- UPC # 682670987951
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 6" |
Depth | 3" |
Length | 7.5" |
Details
Item | 3D Projecting Sign |
Legend | EPINEPHRINE AUTO-INJECTOR Allergy Emergency Kit |
Sign Background Color | Red |
Description
This red 3D acrylic sign is viewable from multiple angles down a corridor Says EPINEPHRINE AUTOINJECTOR Allergy Emergency Kit with downward pointing arrow
- •For use with AEK/Illinois Supply Brand Allergy Emergency Kit Cabinet, Panel or Hanging Case
- •Features 3D Projecting sign viewable from multiple angles.
- •Includes Epinephrine Auto-Injector Illustration/Symbol, White Text reading: EPINEPHRINE AUTO-INJECTOR Allergy Emergency Kit" with downward pointing arrow. Anchors and Screws for mounting included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Restricted Area Authorized Employees Only Sign, D654PB (D654PB)
- HONEYWELL HOWARD LEIGHT SmartFit(R) Reusable Vinyl Ear Plugs, Flanged Shape, 25, Orange, 100 PK (SMF-30W-P)
- NO-SPILL NO-SPILL Yellow 5 Gallon No Spill Fast Flow Portable Fuel Can - Professional Quality (765-108)
- SAFE HANDLER High Visibility Gloves, Large/X-Large, PR (BLSH-MSRG-11-LXL)
- AEK Epinephrine Albuterol Allergy Asthma Emergency Kit combined 3D Sign (EN9343)
- AEK AED Naloxone Overdose Emergency Kit 3D Sign (EN9599)
- AEK Naloxone Opioid Overdose Emergency Kit 3D Sign Purple (EN9417)
- AEK Naloxone Opioid Overdose Emergency Kit 3D Sign English French (EN9496)
- AEK Severe Bleeding Kits 3D Sign (EN9487)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 471Z32 (471Z32)
- SIGNMISSION 18 in Height, Vinyl, 18" x 12", WS-D-1218-Tennessee (WS-D-1218-Tennessee)
- Aek Signs