Shop All Medical Equipment Bags & Cases
Aek
Epinephrine Labeling System PolybagHook and Loop Refill Kit Includes 32 EpiPen and 8 AuvQ bags
Mfr # EN9349
Zoro # G007050531
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polybag, Hook & Loop
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9349
- Zoro # G007050531
- UPC # 682670988149
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Details
Material | Polybag, Hook & Loop |
Item | Auto-Injector Bags and Hook & Loop |
Color | Clear |
Description
Includes 32 EpiPen and 8 AuvQ bags
- •For use with Epinephrine Auto-Injectors; Velcro used to attach Epinephrine Auto-Injectors to AEK/Illinois Supply Company brand Epinephrine cabinets and panels (which are velcro).
- •Features A free web-app is available on www.IllinoisSupply.com for printing properly sized labels.
- •Includes 32 clear auto-injector holders with velcro attachment buttons; 8 Auvi-Q mixed size clear auto-injector holder with velcro attachment buttons;
- •No Medication Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 10 fl. oz. Gel Hand Cleaner Squeeze Bottle, PK 1 (2354-08)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 5 Person (FAO-112)
- MAXTEC Oxygen Analyzer, 1-11/32 in. D, Ext Sensor (R217P72)
- AFS Lowering Device Drape: Blue (5711110)
- AEK 32 Unit Epinephrine Storage Polybag Kit (EN9354)
- AEK Conspicuous SelfCarry Bag Emergency Epinephrine For Allergic Reactions (EN9387)
- AEK Economy Allergy Emergency Kit Case Includes Metal Wall Hanger (EN9994)
- AEK Opioid Overdose Response Kit Insulated Tote Economy4 PK (EN9555)
- AEK Opioid Overdose Emergency Kit Naloxone Insulated Case 6 Pk (EN9550)
- AEK Athletic Coach EMERGENCY MEDICAL SUPPLIES Insulated Bag (EN9386)
- ZING Employee PPE Kit, 4 Components, PK60 (7491)
- Aek Medical Equipment Bags & Cases