Shop All Facility Signs
Aek
Epinephrine Albuterol Allergy Asthma Emergency Kit combined 3D Sign
Mfr # EN9343
Zoro # G207050256
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend EPINEPHRINE ALBUTEROL - Allergy & Asthma Emergency Kit
- Width 6"
- Sign Background Color Red
- Length 7.5"
- Depth 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9343
- Zoro # G207050256
- UPC # 682670987975
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 6" |
Length | 7.5" |
Depth | 3" |
Details
Item | 3D Projecting Sign |
Legend | EPINEPHRINE ALBUTEROL - Allergy & Asthma Emergency Kit |
Sign Background Color | Red |
Description
This red 3D acrylic sign is viewable from multiple angles down a corridor Says EPINEPHRINE ALBUTEROL Allergy Asthma Emergency Kit with downward pointing arrow Only use this sign if you have both medications in the same spot
- •For use with AEK/Illinois Supply Brand Cabinets or panels containing BOTH Epinephrine Auto-Injectors and Albuterol Inhalers in the same location. (We make separate signs for situations where they are in two distinct and separate cases or cabinets). Mounting Hardware included.
- •Features 3D Projecting sign viewable from multiple angles.
- •Includes White Text reading: "EPINEPHRINE ALBUTEROLAllergy & Asthma Emergency Kit". Anchors and screws for mounting included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Chemical Resistant Glove, 11 mil, 9, PR (37-145)
- NMC Toxic Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS405AP)
- EDGE EYEWEAR Safety Glasses, Blue Polarized ; Anti-Scratch (TSRAP218)
- DUPONT Collared Disposable Coverall, 4XL, 25 PK, White, SMS, Zipper (PB120SWH4X002500)
- AEK Naloxone Opioid Overdose Emergency Kit 3D Sign English French (EN9496)
- AEK Naloxone Opioid Overdose Emergency Kit 3D Sign Purple English Spanish (EN9495)
- AEK AED Naloxone Overdose Emergency Kit 3D Sign (EN9599)
- AEK Severe Bleeding Kits 3D Sign (EN9487)
- AEK Naloxone Opioid Overdose Emergency Kit 3D Sign Purple (EN9417)
- SIGNMISSION Ev W/ Electric Vehicle Charging Station Graphic Heavy-Gauge Aluminum Sign, 24" x 18", TG-1824-24089 (A-DES-TG-1824-24089)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, No Texting While Walking Sign With Symbol, Portrait (OS-NS-A-1014-V-14898)
- Aek Signs