Shop All First Aid Kits
Aek
Epilepsy Emergency Kit Epileptic Seizure
Mfr # EN9592
Zoro # G807052858
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Width 13"
- Depth 4"
- Legend Style Epilepsy Emergency Kit
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9592
- Zoro # G807052858
- UPC # 690277848865
- Country of Origin United States
- Category First Aid Kits
Dimensions
Width | 13" |
Depth | 4" |
Length | 13" |
Details
Material | Metal |
Legend Style | Epilepsy Emergency Kit |
Color | White |
Net Weight | 9.7 lbs |
Item | Cabinet |
Description
As part of the LiveSaferTM Modular First Aid System this cabinet is dedicated specifically for Epilepsy Seizure Emergencies Includes Inner Red Case with label Sold Empty
- •For use with Seizures
- •To use with Public Places
- •No Medication Included.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY CPR Faceshield, Universal, Box (21-008)
- EVERY MAN JACK AND OWN BEAUTY EMJ Sandalwood Beard Balm 2.0 oz (EMJ00140)
- HEALTHSMART Blood Pressure Monitor, Arm, Blk, 0.94 lb. (04-645-001)
- AMERICAN HOSPITAL SUPPLY Wall Mounted AED Cabinet, Without Alarm, Small (AHS-AEDC-SB)
- AEK CAT Tourniquet Blue (EN9432)
- AEK Burn First Aid Kit Cabinet (EN9590)
- AEK CAT Tourniquet Black (EN9433)
- AEK HyFin Chest Seals Twin Pack (EN9518)
- AEK CAT Tourniquet Orange (EN9431)
- AEK Bee Sting Emergency Kit (EN9587)
- AMERICAN RED CROSS Bulk First Aid kit, Nylon, 25 Person (9162-RC)
- Aek First Aid Kits