Shop All Medical Equipment Bags & Cases
Aek
Empty Red Inner Case with Severe Bleeding Control label
Mfr # EN9452
Zoro # G807050632
$17.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Length 12"
- Weight 0.65 lbs
- Material Resin
- Width 4.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aek
- MFR # EN9452
- Zoro # G807050632
- UPC # 682670988842
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Length | 12" |
Width | 4.75" |
Height | 3" |
Details
Item | Case |
Color | Red |
Weight | 0.65 lbs |
Material | Resin |
Description
Replacement
- •For use with Severe Bleeding Control Kits and Cabinets
- •Features Severe Bleeding Control Label. Handle for easy grab-and-go!
- •Includes Severe Bleeding Control Label
- •Replacement empty case. No supplies included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE FIRST AID First Aid Kit, Nylon Case, 167 Components (9999-2203)
- ZORO SELECT First Aid Kit, Serves 25 People, 124 Components, ANSI Z308.1-2009, Waterproof Plastic Case (9999-2129)
- COVIDIEN Sharps Container, 2 Gal, PK5 (S2GH100651)
- MABIS Digital Thermometer, Oral, 5 In. L, Dual (15-713-000)
- AEK Epinephrine Inhaler Duffle Duffel Bag Does Not Use Hook and Loop Mounting System (EN9381)
- AEK Original Allergy Emergency Kit for Restaurants (EN9394)
- AEK 32 Unit Epinephrine Storage Polybag Kit (EN9354)
- AEK Opioid Overdose Emergency Kit Naloxone Insulated Case 6 Pk (EN9550)
- AEK Athletic Coach EMERGENCY MEDICAL SUPPLIES Insulated Bag (EN9386)
- AEK Economy Allergy Emergency Kit Case Includes Metal Wall Hanger (EN9994)
- MEDSOURCE Trauma Bag, Orange (MS-B3371)
- Aek Medical Equipment Bags & Cases