Shop All Facility Signs
Aek
Emergency Response Kits 3D Sign
Mfr # EN9486
Zoro # G707050268
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend EMERGENCY RESPONSE KITS
- Width 6"
- Sign Background Color Red
- Length 7.5"
- Depth 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9486
- Zoro # G707050268
- UPC # 682670989184
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 6" |
Length | 7.5" |
Depth | 3" |
Details
Item | 3D Projecting Sign |
Legend | EMERGENCY RESPONSE KITS |
Sign Background Color | Red |
Description
This red 3D acrylic sign is viewable from multiple angles down a corridor Says EMERGENCY RESPONSE KITS with downward pointing arrow
- •For use with AEK/Illinois Supply Brand LiveSafer Emergency Response Kits Cabinets or Above Cases and Cabinets containing Emergency Medical Supplies.
- •Features 3D Projecting sign viewable from multiple angles.
- •Includes First Aid Cross Symbol, White Text reading: "EMERGENCY RESPONSE KITS" with downward pointing arrow. Anchors and screws for mounting included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, M (WS50DN RG M)
- AZAR DISPLAYS 8.5"x14" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300866)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Work Chelsea Boot (GB00548 M 140)
- ERB SAFETY 607 Over-The-Glass, Clear frame, Clear lenses (18375)
- AEK Epinephrine Albuterol Allergy Asthma Emergency Kit combined 3D Sign (EN9343)
- AEK Naloxone Opioid Overdose Emergency Kit 3D Sign English French (EN9496)
- AEK Naloxone Opioid Overdose Emergency Kit 3D Sign Purple (EN9417)
- AEK Severe Bleeding Kits 3D Sign (EN9487)
- AEK AED Naloxone Overdose Emergency Kit 3D Sign (EN9599)
- NMC Electronic Cigarettes Not Permitted Window Sign, M959C (M959C)
- NMC Danger Out Of Service Sign - Bilingual, ESD365AB (ESD365AB)
- Aek Signs