Shop All Medical Equipment Bags & Cases
Aek
Emergency Medical Supplies Fanny Pack Small
Mfr # EN9397
Zoro # G007050630
$15.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red / Black / White Text
- Weight 0.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aek
- MFR # EN9397
- Zoro # G007050630
- UPC # 682670988408
- Country of Origin China
- Category Medical Equipment Bags & Cases
Details
Color | Red / Black / White Text |
Weight | 0.15 lbs |
Item | Fanny Pack |
Description
Red zippered lightweight and slim fanny pack with conspicuous white text reading EMERGENCY MEDICAL SUPPLIES not only stores medication but informs others Great for Field Trips Adjustable strap fits young children and teens Holds 2 Epinephrine AutoInjectors or Emergency Medical Supplies that fit
- •For use with Emergency Medical Supplies such as epinephrine auto-injectors or asthma inhalers.
- •Includes Adjustable waist strap. White text reads: Emergency Medical Supplies.
- •Comes empty. No Medication Included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Cotton Tip Swab, Non-Sterile, 3In., PK100 (25-410)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (59288)
- FIRST AID ONLY Gauze Roll, Sterile, White, 2 in. W (H245)
- ACME UNITED First Aid Only FAE-5010 SmartCompliance Refill Butterfly Wound Closures, 10/Box (FAE-5010)
- AEK Opioid Overdose Response Kit Insulated Tote Economy4 PK (EN9555)
- AEK Original Allergy Emergency Kit for Restaurants (EN9394)
- AEK Economy Allergy Emergency Kit Case Includes Metal Wall Hanger (EN9994)
- AEK Athletic Coach EMERGENCY MEDICAL SUPPLIES Insulated Bag (EN9386)
- AEK Epinephrine Inhaler Duffle Duffel Bag Does Not Use Hook and Loop Mounting System (EN9381)
- AEK Conspicuous SelfCarry Bag Emergency Epinephrine For Allergic Reactions (EN9387)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 8x8", 4mL, Clear, PK1000 (Z4.0808)
- Aek Medical Equipment Bags & Cases