Shop All Medical Equipment Bags & Cases
Aek
Emergency Medical Supplies Fanny Pack Large with Two Compartments
Mfr # EN9414
Zoro # G907050631
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.25 lbs
- Color Red / Black / White Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9414
- Zoro # G907050631
- UPC # 682670988538
- Country of Origin China
- Category Medical Equipment Bags & Cases
Details
Weight | 0.25 lbs |
Item | Fanny Pack |
Color | Red / Black / White Text |
Description
Red zippered fanny pack with conspicuous white text reading EMERGENCY MEDICAL SUPPLIES not only stores medication but informs others Great for Field Trips Features adjustable waist strap two separate pockets Holds 2 inhalers a chamber and 2 epinephrine autoinjectors or Emergency Medical Supplies that fit
- •For use with Emergency Medical Supplies such as epinephrine auto-injectors or asthma inhalers.
- •Features Two separate pockets. Adjustable Waist Strap.
- •Includes Adjustable strap. White text reads: Emergency Medical Supplies.
- •Comes empty. No Medication Included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bandage, Beige, Fabric, Box, PK50, Length: 3 in (1-850)
- PROHEAL Bariatric Foam Hospital Bed Mattress For Pressure Redistribution (PH-81061)
- MEAL KIT SUPPLY Emergency Food Ration Packet, 140 oz, PK12 (MKA-001)
- QUANTUM STORAGE SYSTEMS 9" Single Rod, Gray (WS-SR9C)
- AEK Opioid Overdose Response Kit Insulated Tote Economy4 PK (EN9555)
- AEK Economy Allergy Emergency Kit Case Includes Metal Wall Hanger (EN9994)
- AEK 32 Unit Epinephrine Storage Polybag Kit (EN9354)
- AEK Athletic Coach EMERGENCY MEDICAL SUPPLIES Insulated Bag (EN9386)
- AEK Epinephrine Inhaler Duffle Duffel Bag Does Not Use Hook and Loop Mounting System (EN9381)
- AEK Opioid Overdose Emergency Kit Naloxone Insulated Case 6 Pk (EN9550)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 12x15", Clear, 4mL, PK500 (Z4.1215)
- Aek Medical Equipment Bags & Cases