Shop All Facility Signs
Aek
Emergency First Aid Supplies for AllergyOpioidBleeding 3D Sign
Mfr # EN9997
Zoro # G407050254
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend EMERGENCY FIRST AID SUPPLIES FOR ALLERGIC REACTIONS, DRUG OVERDOSES, SEVERE BLEEDING
- Width 6"
- Sign Background Color Red
- Length 7.5"
- Depth 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9997
- Zoro # G407050254
- UPC # 682670989443
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 6" |
Length | 7.5" |
Depth | 3" |
Details
Item | 3D Projecting Sign |
Legend | EMERGENCY FIRST AID SUPPLIES FOR ALLERGIC REACTIONS, DRUG OVERDOSES, SEVERE BLEEDING |
Sign Background Color | Red |
Description
This red 3D projecting sign is viewable from multiple angles Intended to be hung on the wall above a cabinet storing Emergency First Aid Supplies for allergic reactions Epinephrine opioid drug overdoses Naloxone and Severe bleeding
- •For use with AEK/Illinois Supply Brand Cabinets, panels or cases containing all emergency first aid supplies for Allergic reactions, drug overdoses, and severe bleeding in the same location. (We make separate signs for situations where they are in three distinct and separate cases or cabinets). Mounting Hardware included.
- •Features 3D Projecting sign viewable from multiple angles.
- •To use with To be hung on the wall above an AEK/Illinois Supply Brand Cabinet, Panel, or case containing all emergency first aid supplies for allergic reactions, drug overdoses, and severe bleeding in the same location.
- •Includes White Text Reading: "EMERGENCY FIRST AID SUPPLIES FOR ALLERGIC REACTIONS, DRUG OVERDOSES, SEVERE BLEEDING" with downward pointing arrow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Thermal Transfer Label, 3x1, PK500 (C300X100APT)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, One-Touch (4-Point), White (10057441)
- CORTINA SAFETY PRODUCTS Windsock, Only, 10", Open, 3ft. (03-WS-3)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Mid Boot (ASVMA101 M 100)
- AEK Naloxone Opioid Overdose Emergency Kit 3D Sign English French (EN9496)
- AEK AED Naloxone Overdose Emergency Kit 3D Sign (EN9599)
- AEK Naloxone Opioid Overdose Emergency Kit 3D Sign Purple (EN9417)
- AEK Epinephrine Albuterol Allergy Asthma Emergency Kit combined 3D Sign (EN9343)
- AEK Severe Bleeding Kits 3D Sign (EN9487)
- LYLE Decal, Danger High Pressure, Gas 10x7", LCU4-0456-NP_10X7 (LCU4-0456-NP_10X7)
- ACCUFORM Spanish-Bilingual First Aid Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English, Spanish (SBMFSD924VA)
- Aek Facility Signs