Shop All Medical Equipment Bags & Cases
Aek
Economy Allergy Emergency Kit Case Includes Metal Wall Hanger
Mfr # EN9994
Zoro # G707050534
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9.5"
- Color Case: Red; Hanger: White
- Length 10.5"
- Height 2.5"
- Weight 1.05 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aek
- MFR # EN9994
- Zoro # G707050534
- UPC # 682670987623
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Width | 9.5" |
Length | 10.5" |
Height | 2.5" |
Details
Item | Case with Hanger |
Color | Case: Red; Hanger: White |
Weight | 1.05 lbs |
Material | Resin |
Description
This grab and go Allergy Emergency Kit case holds up to 6 EpiPen or AuviQ autoinjectors as well as a fullsize instruction sheet This version comes with a white metal wall hanger for easy wall mounting
- •For use with Epinephrine Auto-Injectors
- •Features This case can be quickly grabbed from the wall and moved to the point of need; Holds 1 to 6 epinephrine auto-injectors and comes with laminated instructions
- •To use with Public Spaces
- •Includes Metal Wall Hanger
- •Capacity of 6 Epinephrine Auto-Injectors
- •No Medication Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXTEC Flw Mtr, Up to 70Lpm, Ohmeda Quick Connect (R302P06)
- NECESSITIES Lil Drug Store Health and Beauty Travel Sewing Kit (20206)
- MEDEGEN MEDICAL PRODUCTS Weighted Razor, Turquoise, PK100 (4776-02)
- MABIS Medical Shears, Serrated, SS, 5-1/2 In (27-757-020)
- AEK Original Allergy Emergency Kit for Restaurants (EN9394)
- AEK Opioid Overdose Emergency Kit Naloxone Insulated Case 6 Pk (EN9550)
- AEK First Responder Overdose Emergency Kit Case Includes Metal Wall Hanger (EN9995)
- AEK Epinephrine Inhaler Duffle Duffel Bag Does Not Use Hook and Loop Mounting System (EN9381)
- AEK Conspicuous SelfCarry Bag Emergency Epinephrine For Allergic Reactions (EN9387)
- AEK 32 Unit Epinephrine Storage Polybag Kit (EN9354)
- RLM DISTRIBUTION White Blanket Storage bag (HO750824)
- Aek Medical Equipment Bags & Cases