Shop All First Aid Kits
Aek
Diabetes Emergency Kit
Mfr # EN9588
Zoro # G207052885
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Width 13"
- Depth 4"
- Legend Style Diabetes Emergency Kit
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9588
- Zoro # G207052885
- UPC # 690277848827
- Country of Origin United States
- Category First Aid Kits
Dimensions
Width | 13" |
Depth | 4" |
Length | 13" |
Details
Material | Metal |
Legend Style | Diabetes Emergency Kit |
Color | White |
Net Weight | 9.7 lbs |
Item | Cabinet |
Description
As part of the LiveSaferTM Modular First Aid System this cabinet is dedicated specifically to Diabetes Emergencies to store Glucose Supplement Glucagon Includes Inner Red Case with label Sold Empty
- •For use with Diabetic Emergencies
- •To use with Public Places
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-TAPE INTERNATIONAL 1.5 in. x 5 yards Original Pink Tape (HY115B)
- FIRST AID ONLY Sharps Container, 1/4 Gal., Sliding Lid (M949)
- DYNAREX Dynarex DynaGo Zoom Aluminum Rollator W/ 3in Wheels (10200)
- DYNAREX Dynarex Sterile Alcohol Prep Pad, Medium, 2000 Pcs (1113)
- AEK Allergy Asthma Emergency Kit Combined (EN9585)
- AEK QuickClot 3inch by 4 Foot (EN9435)
- AEK CAT Tourniquet Black (EN9433)
- AEK CAT Tourniquet Orange (EN9431)
- AEK Burn First Aid Kit Cabinet (EN9590)
- AEK CAT Tourniquet Blue (EN9432)
- ZORO SELECT First Aid Kit, Metal, 75 Person (59391)
- Aek First Aid Kits