Shop All Medical Equipment Bags & Cases
Aek
Conspicuous SelfCarry Bag I Have Asthma This is My Inhaler
Mfr # EN9415
Zoro # G207050539
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.25"
- Weight 0.2 lbs
- Height 1"
- Color Red
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aek
- MFR # EN9415
- Zoro # G207050539
- UPC # 682670989436
- Country of Origin China
- Category Medical Equipment Bags & Cases
Dimensions
Length | 7.25" |
Height | 1" |
Width | 5" |
Details
Weight | 0.2 lbs |
Color | Red |
Item | Bag / Pouch |
Description
Red zippered carry packbag with conspicuous white text reading I Have Asthma This Is My Inhaler can be easily located in an emergency Great for a childs backpack Holds Asthma Inhalers
- •For use with Asthma Inhalers
- •Features Zippered. Holds Asthma Inhalers
- •Includes Red zippered carry pack/bag/pouch with conspicuous white text reading "I Have AsthmaThis is my INHALER"
- •No Medication Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMED SPECIALTIES ProMed Specialties ProM-030-5 2 in. x 4 in. TENS and EMS Electrode Pads - 5 Packs (ProM-030(5))
- FIRST AID ONLY Burn Dressing, 2 in. W x 6 in. L (FAE-5004)
- CRAFTSMAN VERSATRACK(TM) Wire Basket (CMST82603VT)
- CREST HEALTHCARE Cord Extension, 8-Pin Din R Angle Plug (114711-10)
- AEK Athletic Coach EMERGENCY MEDICAL SUPPLIES Insulated Bag (EN9386)
- AEK Opioid Overdose Response Kit Insulated Tote Economy4 PK (EN9555)
- AEK Epinephrine Inhaler Duffle Duffel Bag Does Not Use Hook and Loop Mounting System (EN9381)
- AEK Conspicuous SelfCarry Bag Emergency Epinephrine For Allergic Reactions (EN9387)
- AEK Opioid Overdose Emergency Kit Naloxone Insulated Case 6 Pk (EN9550)
- AEK 32 Unit Epinephrine Storage Polybag Kit (EN9354)
- EMI Fanny Pack, Nylon, Black, 10inx6inx5in (825 BLACK)
- Aek Medical Equipment Bags & Cases