Shop All Medical Equipment Bags & Cases
Aek
Conspicuous SelfCarry Bag EMERGENCY MEDICATION
Mfr # EN9983
Zoro # G307050538
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Width 5"
- Length 7.25"
- Height 1"
- Weight 0.2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9983
- Zoro # G307050538
- UPC # 682670988446
- Country of Origin China
- Category Medical Equipment Bags & Cases
Dimensions
Width | 5" |
Length | 7.25" |
Height | 1" |
Details
Color | Red |
Item | Bag / Pouch |
Weight | 0.2 lbs |
Description
Red zippered carry packbag with conspicuous white text reading EMERGENCY MEDICATION can be easily located in an emergency Great for a childs backpack Holds Emergency Epinephrine AutoInjectors or whichever emergency medication fits
- •For use with Medication
- •Features Zippered.
- •Includes Red zippered carry pack/bag/pouch with conspicuous white text reading "EMERGENCY MEDICATION"
- •No Medication Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID .63 in. H X 36 in. W X 10 in. D Chestnut Wood Shelf (2110650)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Antibiotic Ointment, 0.9g, PK20 (FAE-7040)
- 3M Medical Tape Transpore 12 x 10 yds Transparent, 24Box (1527-0)
- MEDSOURCE Stethoscope, Black (MS-70021)
- AEK Original Allergy Emergency Kit for Restaurants (EN9394)
- AEK Opioid Overdose Response Kit Insulated Tote Economy4 PK (EN9555)
- AEK 32 Unit Epinephrine Storage Polybag Kit (EN9354)
- AEK Athletic Coach EMERGENCY MEDICAL SUPPLIES Insulated Bag (EN9386)
- AEK Economy Allergy Emergency Kit Case Includes Metal Wall Hanger (EN9994)
- AEK Conspicuous SelfCarry Bag Emergency Epinephrine For Allergic Reactions (EN9387)
- EMI Trauma Bag, Nylon, Orange, 20"x12-1/2"x9" (802)
- Aek Medical Equipment Bags & Cases