Shop All Medical Equipment Bags & Cases
Aek
Conspicuous SelfCarry Bag Emergency Epinephrine For Allergic Reactions
Mfr # EN9387
Zoro # G807050540
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1"
- Length 7.25"
- Color Red
- Width 5"
- Weight 0.2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9387
- Zoro # G807050540
- UPC # 682670988453
- Country of Origin China
- Category Medical Equipment Bags & Cases
Dimensions
Height | 1" |
Length | 7.25" |
Width | 5" |
Details
Item | Bag / Pouch |
Color | Red |
Weight | 0.2 lbs |
Description
Red zippered carry packbag with conspicuous white text reading EMERGENCY EPINEPHRINE For Allergic Reactions can be easily located in an emergency Great for a childs backpack Holds Emergency Epinephrine AutoInjectors
- •For use with Epinephrine Auto-Injectors
- •Features Zippered. Holds a box of 2 Emergency Epinephrine Auto-Injectors or 4 Loose Injectors
- •Includes Red zippered carry pack/bag/pouch with conspicuous white text reading "EMERGENCY EPINEPHRINE For Allergic Reactions"
- •No Medication Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bulk First Aid kit, Plastic, 10 Person (54564)
- GEORGIA-PACIFIC Bucket Dispenser, Man, 135 Wipes, 54026, PK2 (54026)
- ZORO SELECT Pre-Tape Foam Wrap, Natural, PK48 (130702)
- ZORO SELECT Pain Relief, Tablet, 500mg Size, PK24 (17564)
- AEK 32 Unit Epinephrine Storage Polybag Kit (EN9354)
- AEK Original Allergy Emergency Kit for Restaurants (EN9394)
- AEK Epinephrine Inhaler Duffle Duffel Bag Does Not Use Hook and Loop Mounting System (EN9381)
- AEK Athletic Coach EMERGENCY MEDICAL SUPPLIES Insulated Bag (EN9386)
- AEK Opioid Overdose Emergency Kit Naloxone Insulated Case 6 Pk (EN9550)
- AEK First Responder Overdose Emergency Kit Case Includes Metal Wall Hanger (EN9995)
- PHYSICIANSCARE Personal Eye Care Kit, Bottle Size 1 oz. (7-009)
- Aek Medical Equipment Bags & Cases