Shop All Medical Equipment Bags & Cases
Aek
Conspicuous Carry Bag for School Bus Emergency Epinephrine For Allergic Reactions
Mfr # EN9380
Zoro # G607050542
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5"
- Length 7.25"
- Color Red
- Weight 0.2 lbs
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9380
- Zoro # G607050542
- UPC # 682670988385
- Country of Origin China
- Category Medical Equipment Bags & Cases
Dimensions
Width | 5" |
Length | 7.25" |
Height | 1" |
Details
Item | Bag / Pouch |
Color | Red |
Weight | 0.2 lbs |
Description
Red zippered carry packbag with conspicuous white text reading EMERGENCY EPINEPHRINE For Allergic Reactions can be easily seen in an emergency Great for a school bus drivers Holds a box of 2 Emergency Epinephrine AutoInjectors or 4 Loose Injectors
- •For use with Epinephrine Auto-Injectors
- •Features Zippered. Holds a box of 2 Emergency Epinephrine Auto-Injectors or 4 Loose Injectors
- •Includes Red zippered carry pack/bag/pouch with conspicuous white text reading "EMERGENCY EPINEPHRINE For Allergic Reactions"
- •No Medication Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Plastic Applicator Tampons, 12 boxes (811218)
- SENSODYNE Sensodyne Extra White 2.7 oz., PK12 (08430)
- OKEEFFES Working Hands No Scent Hand Repair Cream 6.8 oz (K0680001)
- BAYER Aspirin, Tablet, 50 x 2, Packet, 325mg (12408)
- AEK 32 Unit Epinephrine Storage Polybag Kit (EN9354)
- AEK Opioid Overdose Emergency Kit Naloxone Insulated Case 6 Pk (EN9550)
- AEK First Responder Overdose Emergency Kit Case Includes Metal Wall Hanger (EN9995)
- AEK Conspicuous SelfCarry Bag Emergency Epinephrine For Allergic Reactions (EN9387)
- AEK Athletic Coach EMERGENCY MEDICAL SUPPLIES Insulated Bag (EN9386)
- AEK Epinephrine Inhaler Duffle Duffel Bag Does Not Use Hook and Loop Mounting System (EN9381)
- EARTH SCIENCE Growth Essentials Organic Blood Meal Soil Amendment 4 lb (11892-6)
- Aek Medical Equipment Bags & Cases