Shop All First Aid Kits
Aek
CleanRemove Adhesive Dome Label First Aid Supplies
Mfr # EN9558
Zoro # G707052903
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Clean Remove Adhesive
- Width 1"
- Legend Style First Aid Supplies
- Color White with Red Text
- Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9558
- Zoro # G707052903
- UPC # 690277848520
- Country of Origin United States
- Category First Aid Kits
Dimensions
Width | 1" |
Length | 10" |
Details
Material | Clean Remove Adhesive |
Legend Style | First Aid Supplies |
Color | White with Red Text |
Item | Label |
Description
This clean remove adhesive dome label is a durable label that strongly bonds to our metal cabinets but can be easily removed or repositioned Text reads First Aid Supplies
- •For use with AEK/Illinois Supply Brand cabinets
- •Features This clean remove adhesive dome label is a durable label that strongly bonds to our metal cabinets but can be easily removed or repositioned.
- •Includes Red Text Reads: First Aid Supplies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Econo Call Call Cord, Rauland 8-pin DIN (117704-12)
- EMI Colorband Scissor, 5-1/2 In. L, Blck, Steel (310 BLACK)
- DREAMBABY Adhesive Mag Locks 8 Locks, 1 Key (L859)
- THE BRUSH MAN Waterless Hand Cleaner/Degreaser, 12PK (CITRA-CLEAN-PT)
- AEK Choking First Aid Kit LIfeVac Cabinet (EN9591)
- AEK Bee Sting Emergency Kit (EN9587)
- AEK CAT Tourniquet Blue (EN9432)
- AEK CAT Tourniquet Orange (EN9431)
- AEK QuickClot 3inch by 4 Foot (EN9435)
- AEK Texas Compliant Bleeding Control Kit (EN9450)
- ORION Weekender First Aid Kit (964)
- Aek First Aid Kits