Shop All Identification Labels
Aek
CleanRemove Adhesive Dome Label Eye Wash Station
Mfr # EN9569
Zoro # G807050243
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Clean Remove Adhesive
- Width 1"
- Legend/Background Color White with Red Text
- Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9569
- Zoro # G807050243
- UPC # 690277848636
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1" |
Length | 10" |
Details
Material | Clean Remove Adhesive |
Legend | Eye Wash Station |
Legend/Background Color | White with Red Text |
Item | Label |
Description
This clean remove adhesive dome label is a durable label that strongly bonds to our metal cabinets but can be easily removed or repositioned Text reads Eye Wash Station
- •For use with AEK/Illinois Supply Brand cabinets
- •Features This clean remove adhesive dome label is a durable label that strongly bonds to our metal cabinets but can be easily removed or repositioned.
- •Includes Red Text Reads: Eye Wash Station
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber (LP3ML-120A)
- BRADY Cartridge Label, Black on Clear/White, Labels/Roll: 40 (M-34-427)
- DEWALT DEWALT Cap Style Hard Hat (DPG11-W)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710L-09)
- AEK CleanRemove Adhesive Dome Label Emergency Epinephrine (EN9563)
- ZORO SELECT Tag, Empty Cylinder, Red, PK25 (8AD20)
- GHS SAFETY Pictogram, Black/Red, Self Adhesive Vinyl, GHS1267 (GHS1267)
- NMC Flammable 3 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL158P)
- NMC Hazard Warning Nfpa Write-On Warning Label, Material: Pressure Sensitive Paper (WML1)
- BRADY White Water-Indicator Labels, 0.16" Dia. (WIL-1-350-5)
- NMC Emergency Response Team Hard Hat Label, Pk25, Language: English (HH137)
- Aek Identification Labels