Shop All First Aid Kits
Aek
CleanRemove Adhesive Dome Label Choking First Aid Kit
Mfr # EN9568
Zoro # G007052863
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Clean Remove Adhesive
- Width 1"
- Legend Style Choking First Aid Kit
- Color White with Red Text
- Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9568
- Zoro # G007052863
- UPC # 690277848629
- Country of Origin United States
- Category First Aid Kits
Dimensions
Width | 1" |
Length | 10" |
Details
Material | Clean Remove Adhesive |
Legend Style | Choking First Aid Kit |
Color | White with Red Text |
Item | Label |
Description
This clean remove adhesive dome label is a durable label that strongly bonds to our metal cabinets but can be easily removed or repositioned Text reads Choking First Aid Kit
- •For use with AEK/Illinois Supply Brand cabinets
- •Features This clean remove adhesive dome label is a durable label that strongly bonds to our metal cabinets but can be easily removed or repositioned.
- •Includes Red Text Reads: Choking First Aid Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY SmartCompliance Alcohol Cleansing Pads, PK20 (FAE-4001)
- FIRST AID ONLY Bloodborne Pathogen Bodily Fluid Kit (91296)
- ILC Replacement for Mindray Datascope Passport 12 Adult EAR Clip Short Spo2 Sensor (PASSPORT 12 ADULT EAR CLIP SHORT SPO2 SENSOR MIND)
- FIRST AID ONLY First Responder Bag, 8-3/4x7-1/2x16 (520-FR/BAG-FAO)
- AEK Allergy Asthma Emergency Kit Combined (EN9585)
- AEK Bee Sting Emergency Kit (EN9587)
- AEK Allergy Overdose Emergency Kit Combined (EN9586)
- AEK QuickClot 3inch by 4 Foot (EN9435)
- AEK Texas Compliant Bleeding Control Kit (EN9450)
- AEK CAT Tourniquet Blue (EN9432)
- FIRST AID ONLY Bulk First Aid kit, Cardboard, 25 Person (740016)
- Aek First Aid Kits