Shop All First Aid Kits
Aek
CleanRemove Adhesive Dome Label Burn First Aid Kit
Mfr # EN9573
Zoro # G407052913
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Clean Remove Adhesive
- Width 1"
- Legend Style Burn First Aid Kit
- Color White with Red Text
- Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9573
- Zoro # G407052913
- UPC # 690277848674
- Country of Origin United States
- Category First Aid Kits
Dimensions
Width | 1" |
Length | 10" |
Details
Material | Clean Remove Adhesive |
Legend Style | Burn First Aid Kit |
Color | White with Red Text |
Item | Label |
Description
This clean remove adhesive dome label is a durable label that strongly bonds to our metal cabinets but can be easily removed or repositioned Text reads Burn First Aid Kit
- •For use with AEK/Illinois Supply Brand cabinets
- •Features This clean remove adhesive dome label is a durable label that strongly bonds to our metal cabinets but can be easily removed or repositioned.
- •Includes Red Text Reads: Burn First Aid Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Pull Cord Station, Waterproof, SPDT Switch (5702)
- SC JOHNSON PROFESSIONAL Sunscreen, 3.4 oz. Size, SPF 30, Tube, PK12 (SUN100ML)
- ZORO SELECT Sterile Gauze, Sterile, Gauze (61301)
- MEDLINE Plastic Adhesive Bandages, 3/4"X3", PK100 (NON25500)
- AEK QuickClot 3inch by 4 Foot (EN9435)
- AEK CAT Tourniquet Black (EN9433)
- AEK CAT Tourniquet Orange (EN9431)
- AEK Allergy Overdose Emergency Kit Combined (EN9586)
- AEK Texas Compliant Bleeding Control Kit (EN9450)
- AEK Choking First Aid Kit LIfeVac Cabinet (EN9591)
- MY MEDIC MyFAK Mini PRO Coyote (MM-KIT-U-MFK-MINI-V2-CYO-PRO)
- Aek First Aid Kits