Aek

CleanRemove Adhesive Dome Label Bee Sting Emergency Kit


product price: $8.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Clean Remove Adhesive
  • Width 1"
  • Legend/Background Color White with Red Text
  • Length 10"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 1"
Length 10"

Details

Material Clean Remove Adhesive
Legend Bee Sting Emergency Kit
Legend/Background Color White with Red Text
Item Label

Description

This clean remove adhesive dome label is a durable label that strongly bonds to our metal cabinets but can be easily removed or repositioned Text reads Bee Sting Emergency Kit


  • •For use with AEK/Illinois Supply Brand cabinets
  • •Features This clean remove adhesive dome label is a durable label that strongly bonds to our metal cabinets but can be easily removed or repositioned.
  • •Includes Red Text Reads: Bee Sting Emergency Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.