Shop All Facility Signs
Aek
Choking First AidEpinephrine 3D Sign
Mfr # EN10023
Zoro # G007050258
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Choking First Aid Kit, Epinephrine Auto-Injector - Allergy Emergency Kit
- Width 6"
- Sign Background Color Yellow / Red
- Length 7.5"
- Depth 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN10023
- Zoro # G007050258
- UPC # 690277849961
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 6" |
Length | 7.5" |
Depth | 3" |
Details
Item | 3D Projecting Sign |
Legend | Choking First Aid Kit, Epinephrine Auto-Injector - Allergy Emergency Kit |
Sign Background Color | Yellow / Red |
Description
This half yellow and half red 3D projecting sign is viewable from multiple angles Intended to be hung on the wall above a choking first aid Epinephrine supply cabinet or hanging cases
- •For use with AEK/Illinois Supply Brand Cabinets, panels or cases containing BOTH Choking (LifeVac) supplies and Epinephrine Auto-Injectors in the same location. (We make separate signs for situations where they are in two distinct and separate cases or cabinets). Mounting Hardware included.
- •Features 3D Projecting sign viewable from multiple angles.
- •Includes Top Half of sign is Yellow with Choking Illustration symbol and black text reading: "Choking First Aid Kit". Bottom half of sign is red with white Epinephrine Auto-Injector Illustration symbol and white text reading: "Epinephrine Auto-InjectorAllergy Emergency Kit" with downward pointing arrow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Gloves, 13 ga., Black, Nylon, L, PK12 (6896CL)
- STRANCO Die Cut Letter Label, N (DBV-SINGLE-6-N)
- NMC Slow Speed Bump Sign, TM157J (TM157J)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, SS, 9 In Dia (STI-8200-SS)
- AEK Epinephrine Albuterol Allergy Asthma Emergency Kit combined 3D Sign (EN9343)
- AEK Severe Bleeding Kits 3D Sign (EN9487)
- AEK Naloxone Opioid Overdose Emergency Kit 3D Sign English French (EN9496)
- AEK AED Naloxone Overdose Emergency Kit 3D Sign (EN9599)
- AEK Naloxone Opioid Overdose Emergency Kit 3D Sign Purple (EN9417)
- ACCUFORM Housekeeping Sign, 10"X7", Vinyl, MRSK500VS (MRSK500VS)
- HY-KO Employees Must Wash Hands Sign 2" x 8", 10PK (B00043)
- Aek Signs