Shop All First Aid Kits
Aek
Burn First Aid Kit Cabinet
Mfr # EN9590
Zoro # G507052912
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Width 13"
- Depth 4"
- Legend Style Burn First Aid Kit
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9590
- Zoro # G507052912
- UPC # 690277848841
- Country of Origin United States
- Category First Aid Kits
Dimensions
Width | 13" |
Depth | 4" |
Length | 13" |
Details
Material | Metal |
Legend Style | Burn First Aid Kit |
Color | White |
Item | Cabinet |
Net Weight | 9.7 lbs |
Description
As part of the LiveSaferTM Modular First Aid System this cabinet is dedicated specifically for Burn Injuries Includes Inner Red Case with label Sold Empty
- •For use with Burn Injuries
- •To use with Public Places
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Scissors, 4-1/2 In. L, Angled (3JML9)
- MEDLINE Ultrasorbs Disposable Dry Pads, 23" x 35", Blue, PK7 (DRY2336RET7)
- EMI Intubation Case, Orange, 23" L (842)
- CLINTON Serengeti Sunrise Cabinets (6151-BW)
- AEK Texas Compliant Bleeding Control Kit (EN9450)
- AEK Allergy Overdose Emergency Kit Combined (EN9586)
- AEK Bee Sting Emergency Kit (EN9587)
- AEK Choking First Aid Kit LIfeVac Cabinet (EN9591)
- AEK Allergy Asthma Emergency Kit Combined (EN9585)
- AEK HyFin Chest Seals Twin Pack (EN9518)
- FIRST AID ONLY First Aid Kit w/House, 131pcs, 10x7", WHT (91335)
- Aek First Aid Kits