Shop All Medical Equipment Bags & Cases
Aek
AuviQ Allerject Epinephrine Storage Polybag Kit 15 Pack
Mfr # EN9355
Zoro # G807050533
$12.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polybag, Hook & Loop
- Color Clear / White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aek
- MFR # EN9355
- Zoro # G807050533
- UPC # 682670988194
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Details
Item | Auvi-Q Auto-Injector Polybag/Refill Kit |
Material | Polybag, Hook & Loop |
Color | Clear / White |
Description
Polybag sleeve kit for AuviQ or Allerject Epinephrine autoinjectors Suitable for both 16Unit 32Unit Cabinets or Panels 15 pack
- •For use with Epinephrine Auto-Injectors; Velcro used to attach Epinephrine Auto-Injectors to AEK/Illinois Supply Company brand Epinephrine cabinets and panels (which are velcro).
- •Features Contains enough polybags and velcro materials for 15 Auvi-Q auto-injectors
- •Includes Replacement velcro and two sizes of polybags designed to fit boxed and unboxed Auvi-Q allergy emergency auto-injectors.
- •No Medication Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Nihon Kohden Br-916pa ECG Leadwires (BR-916PA ECG LEADWIRES NIHON KOHDEN)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1252)
- THE TICK PATROL Tick Remover Key (PN-91480)
- DEALMED Exam Gown 3 Ply T/P/T Universal, Blue, 50/Cs, 50PK (784082)
- AEK Opioid Overdose Response Kit Insulated Tote Economy4 PK (EN9555)
- AEK Athletic Coach EMERGENCY MEDICAL SUPPLIES Insulated Bag (EN9386)
- AEK Opioid Overdose Emergency Kit Naloxone Insulated Case 6 Pk (EN9550)
- AEK Economy Allergy Emergency Kit Case Includes Metal Wall Hanger (EN9994)
- AEK Epinephrine Inhaler Duffle Duffel Bag Does Not Use Hook and Loop Mounting System (EN9381)
- AEK Original Allergy Emergency Kit for Restaurants (EN9394)
- MEDEGEN MEDICAL PRODUCTS Urinary Leg Drainage Bag, Clear, M, PK50 (2555)
- Aek Medical Equipment Bags & Cases