Shop All First Aid Kits
Aek
Asthma Emergency Kit Albuterol
Mfr # EN9593
Zoro # G707052866
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Width 13"
- Depth 4"
- Legend Style Asthma Emergency Kit
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9593
- Zoro # G707052866
- UPC # 690277848872
- Country of Origin United States
- Category First Aid Kits
Dimensions
Width | 13" |
Depth | 4" |
Length | 13" |
Details
Material | Metal |
Legend Style | Asthma Emergency Kit |
Color | White |
Net Weight | 9.7 lbs |
Item | Cabinet |
Description
As part of the LiveSaferTM Modular First Aid System this cabinet is dedicated specifically for Asthma Emergencies to store Albuterol Includes Inner Red Case with label Sold Empty
- •For use with Asthma Emergencies to store Albuterol
- •To use with Public Places
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Cot Cover: Burgundy (5711115)
- GOLDEN TECHNOLOGIES Auto Drive Day Dreamer Lift Chair Hand Control (ZK3200-HC)
- SUNX Sunscreen, Gallon Bottle (18-250)
- WELCH ALLYN Connex Spot 35 Watt Power Supply (7000-PS)
- AEK CAT Tourniquet Black (EN9433)
- AEK Choking First Aid Kit 3D Sign (EN10012)
- AEK CAT Tourniquet Orange (EN9431)
- AEK Choking First Aid Kit LIfeVac Cabinet (EN9591)
- AEK QuickClot 3inch by 4 Foot (EN9435)
- AEK HyFin Chest Seals Twin Pack (EN9518)
- PHYSICIANSCARE Office First Aid Kit, for Up to 25 People, 131 Pieces/Kit (60002-003)
- Aek First Aid Kits