Shop All First Aid Kits
Aek
Allergy Overdose Emergency Kit Combined
Mfr # EN9586
Zoro # G507052899
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Width 13"
- Depth 4"
- Legend Style Allergy Emergency Kit and Overdose Emergency Kit
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9586
- Zoro # G507052899
- UPC # 690277848803
- Country of Origin United States
- Category First Aid Kits
Dimensions
Width | 13" |
Depth | 4" |
Length | 13" |
Details
Material | Metal |
Legend Style | Allergy Emergency Kit and Overdose Emergency Kit |
Color | White |
Net Weight | 9.7 lbs |
Item | Cabinet |
Description
As part of the LiveSaferTM Modular First Aid System this cabinet is dedicated specifically to Allergic Reaction Anaphylaxis to store Epinephrine Opioid Overdose Emergencies to store Naloxone Nasal Spray Includes Inner Red Cases with labels Sold Empty
- •For use with Epinephrine Auto-Injectors and Naloxone Nasal Sprays.
- •Features Instruction Sheets.
- •Includes Non-Locking cabinet labelled Allergy Emergency Kit and Overdose Emergency Kit. Includes one empty inner red case labelled for Epinephrine, Allergic Reaction (Anaphylaxis) with Auto-Injector illustration and one empty inner red case lablled for Opioid Overdose with Illustration.
- •No Medication Included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES Hydrocollator® Moist Heat Pack, Oversize 15" x 24" (00-1004)
- GENUINE FIRST AID First Aid Kit, Nylon Case, 167 Components (9999-2203)
- DMI Rescue Board, 30inL, 3/4inW, Maple Plywood (518-1756-0400)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (WGB-SECUR-SIZE4-5PK)
- AEK CAT Tourniquet Blue (EN9432)
- AEK Bee Sting Emergency Kit (EN9587)
- AEK CAT Tourniquet Black (EN9433)
- AEK Choking First Aid Kit 3D Sign (EN10012)
- AEK QuickClot 3inch by 4 Foot (EN9435)
- AEK Texas Compliant Bleeding Control Kit (EN9450)
- MY MEDIC MyFAK Large PRO Gray (MM-KIT-U-MFK-LG-GRY-PRO)
- Aek First Aid Kits