Shop All First Aid Kits
Aek
Allergy Emergency Kit Nurses Office Case Economy Version
Mfr # EN9396
Zoro # G107052909
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Case: Resin; Hanger: Metal
- Width 11.5"
- Depth 3"
- Color Red
- Length 15.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aek
- MFR # EN9396
- Zoro # G107052909
- UPC # 682670987821
- Country of Origin United States
- Category First Aid Kits
Dimensions
Width | 11.5" |
Depth | 3" |
Length | 15.75" |
Details
Material | Case: Resin; Hanger: Metal |
Color | Red |
Item | Case with Hanger |
Description
The same forwardthinking polybaglabeling concepts of our nurses office cabinets in a more affordable format This highquality resin case uses Hook and Loop to conveniently store up to 20 epinephrine autoinjectors Suitcase design takes only five seconds to pack up and evacuate or move to point of need
- •For use with Epinephrine Auto-Injectors
- •Features Store up to 20 allergy emergency auto-injectors.; The most affordable way to use the AEK/Illinois Supply Polybag/Velcro labeling system.; Print labels using our website app or handy Microsoft Word template; With two rows of Velcro you can store up to 20 standard auto-injectorsand with room to spare for Auvi-Q auto-injectors or other supplies; Metal Hanger ensuures your case will stay on the wall; Fold up in seconds to run for the exit in an emergency evacuation
- •Includes Metal Wall Hanger, mounting hardware, laminated auto-injector instructions, polybags, and velcro
- •No Medication Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVANT Hand Sanitizer, Size 16 oz., Pump Bottle (12089-16-FF)
- MEDLINE Capri Plus Bladder Control Pads, Extra Plus, 6.5" x 13.5", PK168 (BCPE02)
- GLOBAL INDUSTRIAL Mobile Overbed Table with H-Base, Walnut Laminate Tabletop (436910)
- STERICYCLE RMW MB System w/Spill Kit, 1 Gal (1GWMSK)
- AEK CAT Tourniquet Orange (EN9431)
- AEK Allergy Overdose Emergency Kit Combined (EN9586)
- AEK Allergy Asthma Emergency Kit Combined (EN9585)
- AEK Choking First Aid Kit LIfeVac Cabinet (EN9591)
- AEK HyFin Chest Seals Twin Pack (EN9518)
- AEK Burn First Aid Kit Cabinet (EN9590)
- FIRST AID ONLY First Aid Kit Refill, Burn Spray, 4oz Bottle (FAE-1304)
- Aek First Aid Kits