Shop All Medical Carts & Cabinets
Aek
Allergy Emergency Kit Lunchroom Corridor Epinephrine Cabinet Locking
Mfr # EN9337
Zoro # G007050326
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Depth 4"
- Width 13"
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9337
- Zoro # G007050326
- UPC # 682670987593
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Depth | 4" |
Width | 13" |
Details
Color | White |
Material | Metal |
Description
The Original Allergy Emergency Kit holds up to six EpiPen or AuviQ autoinjectors with an 85 x 11 instruction sheet This version has a locking door and a breakable window with hammer to use in case of emergency Shipped with signage mounting hardware and laminated injector instructions
- •For use with Epinephrine Auto-Injectors
- •Features Patent pending secure storage of Epinephrine for public spaces; Access by authorized personnel; In an emergency anyone can break the window for instant 24/7/365 access to Epineprhine. Window is a proprietary safe material that breaks safely and easily; Hammer is permanently secured to unit on a short chain; Velcro backing allows school nurses to customize kit contents based on the likely risks (adult vs. child) or (asthma vs. food allergies); Mounts easily to cinder block or drywall with included anchors; Our proprietary "weight guidance" labels indicate difference in adult/child dosage even for a person who has not received training
- •Includes 3D projecting sign, mounting hardware and laminated injector instructions.
- •Capacity of 6 Epinephrine Auto-Injectors
- •No Medication Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNO Backboard Straps, PK3 (439)
- A2Z SCILAB 5 Pcs PK Thomas Professional Dental Tools Stainless Steel (A2Z-ZR915)
- SEM PRODUCTS SEA RAY ALABASTER 16OZ AEROSOL (SEM25103)
- FIRST AID ONLY Refill f/SmartCompliance Busns Cabinet, Cotton-Tipped Apps, 3"L, PK100 (25-400)
- AEK Naloxone Overdose Emergency Cabinet Locking (EN9402)
- AEK Complete Choking First Aid Cabinet with LiveVac Signage Included (EN10013)
- AEK AED Cabinet Conversion Kit Epinephrine Naloxone (EN9992)
- AEK Narcan Plastic Case Holds 3 Boxes (EN9548)
- AEK AED Defibrillator First Aid Kit Combination Cabinet NonLocking With Alarm (EN9413)
- AEK Naloxone Overdose Emergency Cabinet NonLocking No Alarm SpanishEnglish (EN9528)
- TUHOME Sines Medicine Cabinet, Four Internal Shelves, Single Door, Pine (GLM7924)
- Aek Medical Carts & Cabinets