Shop All First Aid Kits
Aek
Allergy Asthma Emergency Kit Combined
Mfr # EN9585
Zoro # G307052884
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Width 13"
- Depth 4"
- Legend Style Allergy/Asthma Emergency Kit
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9585
- Zoro # G307052884
- UPC # 690277848797
- Country of Origin United States
- Category First Aid Kits
Dimensions
Width | 13" |
Depth | 4" |
Length | 13" |
Details
Material | Metal |
Legend Style | Allergy/Asthma Emergency Kit |
Color | White |
Net Weight | 9.7 lbs |
Item | Cabinet |
Description
As part of the LiveSaferTM Modular First Aid System this cabinet is dedicated specifically to Allergic Reaction Anaphylaxis Asthma Attack Emergencies Rescue Inhaler Includes Inner Red Case with label Sold Empty
- •For use with Epinephrine Auto-Injectors and Asthma Inhalers
- •Features Door Alarm, Instruction Sheets.
- •Includes Non-Locking cabinet with alarm labelled Allergy/Asthma Emergency Kit. Includes empty inner red case labelled for Allergic Reactions (Anaphylaxis) and Asthma Attack Rescue Inhaler.
- •No Medication Included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Alcohol Prep Pad, Large, 100/Bx, 10/Cs, 1000PK (781011)
- DEALMED Hot Pack Instant Disposable 5" X 9", 24/Cs, 24PK (787540)
- CLINTON Folding Parallel Bars (3-3317)
- NEUTROGENA Water & Sun Protection Sunscreen Spray SPF 70 6.5 oz., PK12 (6887274)
- AEK Choking First Aid Kit 3D Sign (EN10012)
- AEK CAT Tourniquet Black (EN9433)
- AEK Allergy Overdose Emergency Kit Combined (EN9586)
- AEK Choking First Aid Kit LIfeVac Cabinet (EN9591)
- AEK HyFin Chest Seals Twin Pack (EN9518)
- AEK Texas Compliant Bleeding Control Kit (EN9450)
- MOBILEAID Flash-Reponse Trauma First Aid Bag [Empty] (60390)
- Aek First Aid Kits