Shop All Facility Signs
Aek
Albuterol Inhaler Asthma Emergency Kit 3D Sign
Mfr # EN9342
Zoro # G507050260
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend ALBUTEROL INHALER Asthma Emergency Kit
- Width 6"
- Sign Background Color Red
- Length 7.5"
- Depth 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9342
- Zoro # G507050260
- UPC # 682670987968
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 6" |
Length | 7.5" |
Depth | 3" |
Details
Item | 3D Projecting Sign |
Legend | ALBUTEROL INHALER Asthma Emergency Kit |
Sign Background Color | Red |
Description
This red 3D acrylic sign is viewable from multiple angles down a corridor Says ALBUTEROL INHALER Asthma Emergency Kit with downward pointing arrow
- •For use with AEK/Illinois Supply Brand Asthma Emergency Kit Cabinets or panels.
- •Features 3D Projecting sign viewable from multiple angles.
- •Includes Albuterol Asthma Inhaler Illustration Symbol and White Text reading: "ALBUTEROL INHALER Asthma Emergency Kit". Anchors and screws for mounting included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, Not A Fire Exit, 10in X 7in Aluminum, 7"W, 10" L, Landscape, Not A Fire Exit Sign (OS-NS-A-710-L-15120)
- CAIMAN Welding Gloves, PR (1868-4)
- KINCO Kinco Enhanced Visibility Insulated Pigskin Hi-Vis Gloves (1938 XLG)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (N96790S)
- AEK Naloxone Opioid Overdose Emergency Kit 3D Sign English French (EN9496)
- AEK Epinephrine Albuterol Allergy Asthma Emergency Kit combined 3D Sign (EN9343)
- AEK AED Naloxone Overdose Emergency Kit 3D Sign (EN9599)
- AEK Naloxone Opioid Overdose Emergency Kit 3D Sign Purple (EN9417)
- AEK Severe Bleeding Kits 3D Sign (EN9487)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Wall Hydrant Sign, Landscape (OS-NS-P-1218-L-18895)
- SIGNMISSION 14 in Height, Vinyl, 14" x 10", WS-D-1014-Colorado (WS-D-1014-Colorado)
- Aek Facility Signs