Shop All Medical Carts & Cabinets
Aek
AED Naloxone Overdose Emergency Kit Combination Cabinet
Mfr # EN9993
Zoro # G807050359
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color White
- Depth 6"
- Width 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9993
- Zoro # G807050359
- UPC # 682670987708
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Depth | 6" |
Width | 17" |
Details
Material | Metal |
Color | White |
Description
This is a high quality metal nonlocking cabinet with alarm meant to fit an AED and Naloxone Overdose Emergency Kit Includes empty inner red case with label 3D Projecting Sign to mount above Mounting hardware for drywall or concrete walls 17 W x 17 W x 6 D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Elastic Bandage, 3" x 5 yd., PK50 (MS-EB003)
- LUMEX Forearm Crutch Adult (6350A)
- MEDIQUE Antacid, Chewable Tablet, 420mg, PK50 (10133)
- DRIVE MEDICAL Med-Aire Melody Alternating Pressure & Low Air Loss Mattress System (14026)
- AEK Naloxone Overdose Emergency Cabinet NonLocking No Alarm SpanishEnglish (EN9528)
- AEK AED Defibrillator First Aid Kit Combination Cabinet NonLocking With Alarm (EN9413)
- AEK AED Single Bleeding Control Emergency Kit Combination Cabinet (EN9693)
- AEK 16Unit Epinephrine Auto Injector Storage Panel for School Nurses Offices holds 16 (EN9371)
- AEK Naloxone Overdose Emergency Cabinet NonLocking With Alarm (EN9418)
- AEK Naloxone Overdose Emergency Cabinet Locking (EN9402)
- GLOBAL INDUSTRIAL Medical Security Cabinet with Double Key Locks, 14W x 3-1/8D x 17-1/8H, Beige (436945)
- Aek Medical Carts & Cabinets