Shop All Facility Signs
Aek
AED Naloxone Overdose Emergency Kit 3D Sign
Mfr # EN9599
Zoro # G107050257
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend NALOXONE Overdose Emergency Ki
- Width 6"
- Sign Background Color Red
- Length 7.5"
- Depth 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9599
- Zoro # G107050257
- UPC # 690277848933
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 6" |
Length | 7.5" |
Depth | 3" |
Details
Item | 3D Projecting Sign |
Legend | NALOXONE Overdose Emergency Ki |
Sign Background Color | Red |
Description
This red 3D sign is viewable from multiple angles down a corridor Says AED NALOXONE OVERDOSE EMERGENCY KIT
- •For use with AEK/Illinois Supply Brand Cabinets or panels containing BOTH AEDs and Naloxone in the same location. (We make separate signs for situations where they are in two distinct and separate cases or cabinets). Mounting Hardware included.
- •Features 3D Projecting sign viewable from multiple angles.
- •Includes Cardiac Arrest Illustration Symbol and White Text reading: "AED" and White Text reading: "NALOXONE Overdose Emergency Kit". Anchors and screws for mounting included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Eyewear Retainer, Blk, Slip On, 23-39/64" L (S518)
- KONG USA Harness Stainless Steel Kl Screw Sleeve 80 Kn 15 Ce (5360800C3KK)
- TECHNICHE Fire Resistant Cooling Vst, Navy Blue, Flame Resistant Banwear Cotton, L/XL (6626-B)
- GATOR GRIP Gator Grip, 3"x24", PK50 (SG3132BS)
- AEK Naloxone Opioid Overdose Emergency Kit 3D Sign Purple (EN9417)
- AEK Naloxone Opioid Overdose Emergency Kit 3D Sign English French (EN9496)
- AEK Epinephrine Albuterol Allergy Asthma Emergency Kit combined 3D Sign (EN9343)
- AEK Severe Bleeding Kits 3D Sign (EN9487)
- ACCUFORM Smoking Area Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish (SBMSMK806VP)
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, Warning A False Fire Alarm Is A Felony Sign, Landscape (OS-NS-P-710-L-18903)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Aluminum, Water Line Sign, Landscape (OS-NS-A-1218-L-18974)
- Aek Signs