Shop All Medical Carts & Cabinets
Aek
AED Epinephrine Naloxone Combination Cabinet
Mfr # EN9692
Zoro # G207050324
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Depth 6"
- Width 17"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aek
- MFR # EN9692
- Zoro # G207050324
- UPC # 690277849862
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Depth | 6" |
Width | 17" |
Details
Material | Metal |
Color | White |
Description
This is a high quality metal nonlocking cabinet with alarm meant to fit an AED 2 Loose Epinephrine AutoInjectors and 2 Loose Naloxone Doses Includes 3D Projecting Sign to mount above Mounting hardware for drywall or concrete walls 17 W x 17 W x 6 D
- •For use with AED (Automated External Defibrillator), Epinephrine Auto-Injectors, Naloxone Doses.
- •Features High Quality Metal non-locking cabinet with alarm.
- •Includes Includes 3D Projecting Sign to mount above, Mounting hardware for drywall or concrete walls.
- •No Inner Cases Included. No Medication Included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Hand Sanitizer, Unscented, 15oz, 43341, PK12 (43341)
- WAHL Wahl 6502843 Micro Grooms Man 2 Head 2 in 1 Beard Detailer Kit (6502843)
- FIELDTEX Wall Mount First Aid Kit (911-92911-11400)
- AFS Folding Dressing Table-Oversized (11026)
- AEK Naloxone Overdose Emergency Cabinet NonLocking No Alarm SpanishEnglish (EN9528)
- AEK Naloxone Overdose Emergency Cabinet Locking (EN9402)
- AEK 16Unit Epinephrine Auto Injector Storage Panel for School Nurses Offices holds 16 (EN9371)
- AEK Complete Choking First Aid Cabinet with LiveVac Signage Included (EN10013)
- AEK Naloxone Overdose Emergency Cabinet NonLocking With Alarm (EN9418)
- AEK AED Naloxone Overdose Emergency Kit Combination Cabinet (EN9993)
- TOTER 32 Gal. Red Hazardous Waste Trash Can with Wheels and Lid Lock (RMN32)
- Aek Medical Carts & Cabinets