Shop All Facility Signs
Aek
AED EPINEPHRINE For Allergic Reactions 3D Sign
Mfr # EN9382
Zoro # G107050264
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend AED - For Sudden Cardiac Arrest
- Width 6"
- Sign Background Color Red
- Depth 3"
- Length 7.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9382
- Zoro # G107050264
- UPC # 682670987982
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 6" |
Depth | 3" |
Length | 7.5" |
Details
Item | 3D Projecting Sign |
Legend | AED - For Sudden Cardiac Arrest |
Sign Background Color | Red |
Description
This red 3D acrylic sign is viewable from multiple angles down a corridor Says AED For Sudden Cardiac Arrest EPINEPHRINE For Allergic Reactions with downward pointing arrow
- •For use with AEK/Illinois Supply Brand Cabinets or panels containing BOTH AEDs and Epinephrine Auto-Injectors in the same location. (We make separate signs for situations where they are in two distinct and separate cases or cabinets). Mounting Hardware included.
- •Features 3D Projecting sign viewable from multiple angles.
- •Includes Cardiac Arrest Illustration Symbol and White Text reading: "AEDFor Sudden Cardiac Arrest" and Epinephrine Auto-Injector Illustration Symbol with White Text reading: "EPINEPHRINEFor Allergic Reactions".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit, 10 Gallon Volume Absorbed per Kit, 10 Gallon Container Capacity, Yellow, 36 Components (SPKU-10)
- DUNLOP Men's Steel Hip Wader Black (8605600)
- CREWS BlackJack Metal Alloy Safety Glasses, Clear Polycarbonate (MCSCRWS2110)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Red (E2SW15A000)
- AEK Naloxone Opioid Overdose Emergency Kit 3D Sign English French (EN9496)
- AEK Naloxone Opioid Overdose Emergency Kit 3D Sign Purple (EN9417)
- AEK Severe Bleeding Kits 3D Sign (EN9487)
- AEK AED Naloxone Overdose Emergency Kit 3D Sign (EN9599)
- AEK Epinephrine Albuterol Allergy Asthma Emergency Kit combined 3D Sign (EN9343)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Evacuation Assembly Area Sign, Landscape (OS-NS-A-1824-L-12184)
- HEADLINE SIGN ADA Sign, Men Restroom Symbol w/Tactile Graphic, Plastic, 6 x 9, Gray (4817)
- Aek Signs