Shop All Medical Carts & Cabinets
Aek
AED Cabinet Standard6 Deep
Mfr # EN9412
Zoro # G507050345
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6"
- Material Metal
- Color White
- Width 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9412
- Zoro # G507050345
- UPC # 682670987883
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Depth | 6" |
Width | 17" |
Details
Material | Metal |
Color | White |
Description
This is a high quality nonlocking AED Cabinet with alarm meant to fit an AED up to 475 inches thick Includes mounting strap or hanger hook to secure AED inside Includes 3D Projecting Sign to mount above Mounting hardware for drywall or concrete walls 17 W x 17 W x 6 D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Dynarex DynaRide S1 Wheelchair, Detachable Desk Arm & Foot Rest, 18inW Seat (10255)
- FIRST AID ONLY Gauze Roll, Sterile, White, 2 in. W (H245)
- CREST HEALTHCARE Infrared Pillow Speaker, for TekTone, 8-P (XT1601XEA500Z10N1)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-0604 Jamar Hand Dynamometer; 200 lbs. Capacity (12-0604)
- AEK AED Single Bleeding Control Emergency Kit Combination Cabinet (EN9693)
- AEK AED Naloxone Overdose Emergency Kit Combination Cabinet (EN9993)
- AEK Naloxone Overdose Emergency Cabinet NonLocking With Alarm (EN9418)
- AEK AED Cabinet Conversion Kit Epinephrine Naloxone and Bleed Pack (EN9991)
- AEK AED Cabinet Conversion Kit Epinephrine Naloxone (EN9992)
- AEK Complete Choking First Aid Cabinet with LiveVac Signage Included (EN10013)
- TUHOME Artemisa Medicine Cabinet, Double Door, Mirror, One External Shelf, White (GLB6749)
- Aek Medical Carts & Cabinets