Shop All Medical Carts & Cabinets
Aek
AED Cabinet Slim Profile
Mfr # EN9989
Zoro # G807050328
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 4"
- Material Metal
- Color White
- Width 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9989
- Zoro # G807050328
- UPC # 682670987890
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Depth | 4" |
Width | 17" |
Details
Material | Metal |
Color | White |
Description
This is a high quality nonlocking slimprofile AED Cabinet with alarm for smaller units no thicker than 35 There will usually be spare space around the AED at this size Includes mounting strap or hanger hook to secure AED inside Includes 3D Projecting Sign to mount above Mounting hardware for drywall or concrete walls 17 W x 17 W x 4 D
- •For use with Automated External Defibrillators (AEDs)
- •Features Thumb turn knob, alarm activates when door opens
- •Includes 3D Projecting Sign to mount above, Mounting hardware for drywall or concrete walls, mounting strap or hanger hook to secure the AED
- •AED not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIMED High Visibility Neon Exam Room Flags (8", 4 Flag) (291864)
- PHYSICIANSCARE Aspirin Medication, Two-Pack, PK50 (90014-002)
- ALTOR SAFETY Surgical Mask 3PLY Level 2, PK50 (62222)
- IOCREST IOCrest SY-ACC65068 Ergonomic Foot Rest with Angle Tilt (SY-ACC65068)
- AEK Naloxone Overdose Emergency Cabinet NonLocking No Alarm SpanishEnglish (EN9528)
- AEK 16Unit Epinephrine Auto Injector Storage Panel for School Nurses Offices holds 16 (EN9371)
- AEK Complete Choking First Aid Cabinet with LiveVac Signage Included (EN10013)
- AEK Outdoor Waterproof Naloxone Overdose Emergency Cabinet Plastic (EN9543)
- AEK Naloxone Overdose Emergency Cabinet Locking (EN9402)
- AEK AED Naloxone Overdose Emergency Kit Combination Cabinet (EN9993)
- TUHOME Oman Medicine Cabinet, Three Internal Shelves, Single Door, Two External Shelves, Black (GLW6747)
- Aek Medical Carts & Cabinets