Shop All Medical Carts & Cabinets
Aek
AED Cabinet Mini
Mfr # EN9988
Zoro # G107050349
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Metal
- Width 13"
- Depth 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9988
- Zoro # G107050349
- UPC # 682670987906
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Width | 13" |
Depth | 4" |
Details
Color | White |
Material | Metal |
Description
This is a high quality nonlocking smaller AED Cabinet with alarm especially for new smaller units no thicker than 35 Includes mounting strap or hanger hook to secure AED inside Includes 3D Projecting Sign to mount above Mounting hardware for drywall or concrete walls 13 W x 13 W x 4 D
- •For use with Automated External Defibrillators (AEDs)
- •Features Thumb turn knob, alarm activates when door opens
- •Includes 3D Projecting Sign to mount above, Mounting hardware for drywall or concrete walls, mounting strap or hanger hook to secure the AED
- •AED not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Spectroline Q-22 Blacklite Blue replacement light bulb lamp (Q-22 BLACKLITE BLUE SPECTROLINE)
- ZORO SELECT Pain Relief, Tablet, 500mg Size, PK24 (17564)
- FIRST AID ONLY Adhesive Bandage, Fabric, 3/4 in W, 100/Box (H119)
- MEDIQUE Magnesium Salicylate Pain Reliever, 580mg (07480)
- AEK Outdoor Waterproof Naloxone Overdose Emergency Cabinet Plastic (EN9543)
- AEK Naloxone Overdose Emergency Cabinet NonLocking No Alarm SpanishEnglish (EN9528)
- AEK 16Unit Epinephrine Auto Injector Storage Panel for School Nurses Offices holds 16 (EN9371)
- AEK Complete Choking First Aid Cabinet with LiveVac Signage Included (EN10013)
- AEK AED Defibrillator First Aid Kit Combination Cabinet NonLocking With Alarm (EN9413)
- AEK Naloxone Overdose Emergency Cabinet NonLocking With Alarm (EN9418)
- GLOBAL INDUSTRIAL Replacement Keys For Inner Door of Narcotics Cabinet 436951, 2pcs Key# 002 (RP9902)
- Aek Medical Carts & Cabinets