Shop All Facility Signs
Aek
AED AllergyOpioidBleedingAED Cabinet 3D Sign
Mfr # EN9996
Zoro # G807050267
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Emergency Response Kits
- Width 6"
- Sign Background Color Red
- Length 7.5"
- Depth 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9996
- Zoro # G807050267
- UPC # 682670989450
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 6" |
Length | 7.5" |
Depth | 3" |
Details
Item | 3D Projecting Sign |
Legend | Emergency Response Kits |
Sign Background Color | Red |
Description
This red 3D projecting sign is viewable from multiple angles Intended to be hung on the wall above a cabinet containing an AED and supplies for allergic reactions Epinephrine opioid drug overdoses Naloxone and Severe bleeding
- •For use with AEK/Illinois Supply Brand Cabinets, panels or cases containing BOTH AEDs and Emergency Response supplies in the same location. (We make separate signs for situations where they are in two distinct and separate cases or cabinets). Mounting Hardware included.
- •Features 3D Projecting sign viewable from multiple angles.
- •To use with To be hung on the wall above an AEK/Illinois Supply Brand Cabinet, Panel, or case containing BOTH AEDs and Emergency Response Supply Kits in the same location.
- •Includes Cardiac Arrest Symbol Illustration with White Text Reading "AED" and White Text Reading "Emergency Response Kits" with downward pointing arrow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Unisex Pocketless Wrap (WP18WH RG L)
- ZORO SELECT Car Stop, Rubber, 4 in H, 6 ft L, 6 in W, Black/Yellow (GNRS1610YB)
- SIGNMISSION OSHA Sign, 12" H, 18" W, Aluminum, Trained Authorized Personnel Only Do Not Enter Sign, Landscape (OS-NS-A-1218-L-18717)
- CONDOR Circuit Breaker Lockout, 1-3/8 in. H, Red (48KV14)
- AEK Naloxone Opioid Overdose Emergency Kit 3D Sign English French (EN9496)
- AEK Naloxone Opioid Overdose Emergency Kit 3D Sign Purple (EN9417)
- AEK AED Naloxone Overdose Emergency Kit 3D Sign (EN9599)
- AEK Epinephrine Albuterol Allergy Asthma Emergency Kit combined 3D Sign (EN9343)
- AEK Severe Bleeding Kits 3D Sign (EN9487)
- NMC Men (W/ Graphic), 7X7, Rigid Plastic, S27R (S27R)
- BRADY Smoking Area Sign, 10" H, 7 in W, Plastic, Rectangle, English, 116090 (116090)
- Aek Facility Signs