Shop All Facility Signs
Aek
AED 3D Sign Automated External Defibrillator
Mfr # EN9411
Zoro # G307050255
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend AED - Automated External Defibrillator
- Width 6"
- Sign Background Color Red
- Depth 3"
- Length 7.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9411
- Zoro # G307050255
- UPC # 682670987999
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 6" |
Depth | 3" |
Length | 7.5" |
Details
Item | 3D Projecting Sign |
Legend | AED - Automated External Defibrillator |
Sign Background Color | Red |
Description
This 3D acrylic sign is viewable from multiple angles down a corridor Says AED Automated External Defibrillator
- •For use with AEK/Illinois Supply Brand Cabinets containing an Automated External Defibrillator (AED) or Above an AEDs hanging on the wall.
- •Features 3D Projecting sign viewable from multiple angles.
- •Includes Cardiac Arrest Illustration Symbol and White Text reading: "AEDAutomated External Defibrillator". Anchors and screws for mounting included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration gas, Air, Carbon Dioxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-36-5)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Pant Kit, Navy, 2XL (AG12-JP-2XL-11)
- HILLMAN 18X24For Sale Ownersign (840241)
- AEK Naloxone Opioid Overdose Emergency Kit 3D Sign English French (EN9496)
- AEK Naloxone Opioid Overdose Emergency Kit 3D Sign Purple (EN9417)
- AEK AED Naloxone Overdose Emergency Kit 3D Sign (EN9599)
- AEK Epinephrine Albuterol Allergy Asthma Emergency Kit combined 3D Sign (EN9343)
- AEK Severe Bleeding Kits 3D Sign (EN9487)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 477K16 (477K16)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Vacuum Pump Room Sign, Landscape (OS-NS-P-1014-L-18858)
- Aek Signs