Shop All Medical Carts & Cabinets
Aek
32Unit InsetFlushMount Epinephrine Cabinet for Nurses Offices
Mfr # EN9374
Zoro # G407050353
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Depth 4"
- Width 17"
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9374
- Zoro # G407050353
- UPC # 682670988484
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Depth | 4" |
Width | 17" |
Details
Color | White |
Material | Metal |
Description
This flush mount emergency medical cabinet for AEDs or Medical Supplies is for our 32Unit Epinephine AutoInjector Cabinets mainly for Nurses offices Intended for new construction or areas where the walkway is so narrow as to justify sawing out the wall to install Size 26 x 17 x 4 Includes signage and evacuation bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIMED Dbl Door SS Narcotic Cabinet (Horizontal Mount) (16"Wx 8"dX8"H) (181502)
- FIRST AID ONLY Unitized Burn Care Kit, Paper (750010)
- EMI Thumb Dressing Forcep, 5" (2210)
- ILC Replacement for Nihon Kohden Ba-903d Direct-connect EKG Cables (BA-903D DIRECT-CONNECT EKG CABLES NIHON KOHDEN)
- AEK AED Single Bleeding Control Emergency Kit Combination Cabinet (EN9693)
- AEK Naloxone Overdose Emergency Cabinet NonLocking No Alarm SpanishEnglish (EN9528)
- AEK AED Defibrillator First Aid Kit Combination Cabinet NonLocking With Alarm (EN9413)
- AEK Outdoor Waterproof Naloxone Overdose Emergency Cabinet Plastic (EN9543)
- AEK Complete Choking First Aid Cabinet with LiveVac Signage Included (EN10013)
- AEK AED Naloxone Overdose Emergency Kit Combination Cabinet (EN9993)
- GLOBAL INDUSTRIAL Stainless Steel Large Medical Security Cabinet with Double Key Locks (436945SS)
- Aek Medical Carts & Cabinets