Shop All Medical Carts & Cabinets
Aek
32Unit Epinephrine Auto Injector Storage Panel for School Nurses Offices holds 32
Mfr # EN9359
Zoro # G307050552
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 15"
- Depth 0.1875"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aek
- MFR # EN9359
- Zoro # G307050552
- UPC # 682670987760
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Width | 15" |
Depth | 0.1875" |
Details
Color | White |
Description
Panel Only ships flat Holds approximately 32 Epinephrine AutoInjectors
- •For use with Epinephrine Auto Injectors
- •Features Velcro backing allows you to store 32+ auto-injectors using included perfectly-sized poly bags with Velcro attachment; A Microsoft Word Template is provided for printing labels for each auuto-injector including a photograph, allergy detail, expiration date, etc.;
- •Includes Panel Only.
- •No Medication Included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit w/House, 261pcs, 15.5x5.25 (91092-021)
- HOSPECO Sanitary Napkin Receptacle, White (250-201W)
- ZORO SELECT Adhesive Bandages, Beige, Fabric, PK100 (1-800)
- FIRST AID ONLY ANSI-Compliant First Aid Kit, 64 Pieces, Plastic Case (238-AN)
- AEK AED Cabinet Conversion Kit Epinephrine Naloxone (EN9992)
- AEK Naloxone Overdose Emergency Cabinet Locking (EN9402)
- AEK 16Unit Epinephrine Auto Injector Storage Panel for School Nurses Offices holds 16 (EN9371)
- AEK AED Defibrillator First Aid Kit Combination Cabinet NonLocking With Alarm (EN9413)
- AEK AED Naloxone Overdose Emergency Kit Combination Cabinet (EN9993)
- AEK Outdoor Waterproof Naloxone Overdose Emergency Cabinet Plastic (EN9543)
- GLOBAL INDUSTRIAL Replacement Keys For Inner Door of Narcotics Cabinet 436951, 2pcs Key# 002 (RP9902)
- Aek Medical Carts & Cabinets